Zoro Homepage
This item is Discontinued.
Garant Milling and Turning Chuck, HSK-T63, ER Collet: 32 319294 32

Milling and Turning Chuck, HSK-T63, ER Collet: 32 (Discontinued)

  • Mfr # 319294 32
  • Zoro # G214791104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319294 32
Zoro #
G214791104
UPC #
-
Country of Origin
Switzerland

Description

Quick-change boring bar system. Quick-change toolholders No. 319285, 319286, 319289 are screwed directly into the holder. A very stable combination with minimum overhang. Application: For internal machining with boring bars. Standard: ISO 12164-3. Supplied with: Including clamping nut with an external thread. Note: Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 sleeve No. 313291 size 25 with additional reducing adapter No. 319426, 319428 each in size 40/32. ER collets can also be clamped directly. Base toolholder Dia d2: 48 mm External Dia d3: 63 mm l2 with exchangeable adapter: 107 mm l2 with ER collet: 80 mm x with exchangeable adapter: 81 mm x with ER collet: 54 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.