Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck with Cooling Channel Bore, Form ADB, SK 40 Short, Clamping Range: 10mm

  • Mfr # 300395 10

  • Zoro # G414776802


product price: $454.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300395 10
Zoro #
G414776802
UPC #
-
Country of Origin
Germany

Description

All shanks hard turned. Supplied with 4 table cooling channel bores. Standard: Supplied with 4 table cooling channel bores. Advantage: No risk of the cutter being pulled out, not even a tug. optimized external contour vibration-damping behaviour. Pleasant handling thanks to the differential thread. Breakage of the milling cutter shank is improbable. Precision version. Advantage of the advertising text: No risk of the cutter being pulled out, not even a tug. optimized external contour vibration-damping behaviour. Breakage of the milling cutter shank is improbable. Application: For clamping tools with side drive flats to DIN 1835 Form B and DIN 6535 Form HB. Best suited for TPC milling or high feed rate applications. No risk of the cutter being pulled out, more precise radial run-out, process reliability! Optional extras: Pull studs PS No. 308600 308806, PS wrenches No. 308820 - 308835. Overhang dimension A: 50 mm External Dia D: 35 mm Dia D2: 32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.