Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Lock Screw, DIN 6367, for Mandrel Diameter:13mm

  • Mfr # 309860 13

  • Zoro # G615324802


product price: $14.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309860 13
Zoro #
G615324802
UPC #
-
Country of Origin
Germany

Description

Application: For attaching shell-type milling cutters. Suitable for: Combination face mill adaptors and cutter heads. Thread M: M6 Thread length: 12 mm Head Dia: 17 mm Head thickness: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.