Zoro Homepage

Milling Cutter Lock Screw, DIN 6367, for Mandrel Diameter:60mm

  • Mfr # 309860 60

  • Zoro # G515232603


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309860 60
Zoro #
G515232603
UPC #
-
Country of Origin
Germany

Details

Item
Machine Screw

Description

Application: For attaching shell-type milling cutters. Suitable for: Combination face mill adaptors and cutter heads. Thread M: M30 Thread length: 45 mm Head Dia: 75 mm Head thickness: 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.