Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert for Dovetail Groove, 45 Degree

  • Mfr # 217263 45

  • Zoro # G416115555


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Shank Dia.
16 mm
Number of Teeth
6
Type
P16
Max. Cutting Depth
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217263 45
Zoro #
G416115555
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Max. Cutting Depth
3.3 mm
Milling Width
3.6 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Number of Teeth
6
Type
P16
Clearance Angle
45°

Description

Version: With trailing chamfer- suitable for face machining. Number of cutting edges Z: 6 Milling width A: 3.6 mm maximum cutting depth Smax: 3.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.