
Milling Insert for Finishing Cutters, CPHX 09T310 ER, for Hard Machining
Mfr # 212578 HART
Zoro # G216115625
product price: $20.49
/eaKey Features
Coating
TiC
Insert Type
CPHX 09T310 ER
Grade
HB7705
Insert Thickness
3.97 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212578 HART
Zoro #
G216115625
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
3.97 mm
Axial Length of Wiper
0.5 mm
Corner Radius
1 mm
Radial Length of Wiper
0.8 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Coating
TiC
Insert Type
CPHX 09T310 ER
Grade
HB7705
Insert Material
Carbide
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Type
HART
Correction Factor
2.5
Description
Version: Concentricity ± 0.020 mm. - Inserts with improved wiper geometry for more efficient machine processes in tool and die manufacture. - Extreme time saving available due to large stepover and high feed rate per tooth. - Milling inserts with radial and axial wiper geometry. Recommendation: For pure face milling operations- reduce Vc by 30%. Note: Standard application values for ae 0.2 mm. Lwa represents the axial wiper length. Lwr represents the radial wiper length. Feed f z in steel < 65 HRC: 0.15 mm Insert thickness S: 3.97 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.