Milling Insert for Finishing Cutters, CPHX 09T310 ER, for Steel

  • Mfr # 212574 ST1400

  • Zoro # G316115556


product price:  $20.49
/ea

Key Features

Insert Thickness
3.97 mm
Insert Material
Carbide
Grade
HB4015
Insert Type
CPHX 09T310 ER
Corner Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212574 ST1400
Zoro #
G316115556
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
3.97 mm
Corner Radius
1 mm
Radial Length of Wiper
2 mm
Axial Length of Wiper
1 mm
Min. Cutting Depth
0.15 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB4015
Insert Type
CPHX 09T310 ER
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Correction Factor
2.5
Type
ST1400

Description

Version: - Inserts with improved wiper geometry for more efficient machine processes in tool and die manufacture. - Extreme time saving available due to large stepover and high feed rate per tooth. - Milling inserts with radial and axial wiper geometry. Concentricity ± 0.020 mm. Recommendation: For pure face milling operations- reduce Vc by 30%. Note: Standard application values for ae 0.2 mm. Lwa represents the axial wiper length. Lwr represents the radial wiper length. Feed fz in steel < 1400 N/mm2: 0.25 mm Insert thickness S: 3.97 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.