Zoro Homepage

Milling Insert for Metric Thread Under-Cuts, 1-1.5mm Pitch

  • Mfr # 217272 1-1,5

  • Zoro # G016115771


product price: $67.25
/ea

Key Features

Grade
HB7720
Insert Material
Carbide
Shank Dia.
11.7 mm
Type
P12
Width of Thread Recess
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217272 1-1,5
Zoro #
G016115771
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
11.7 mm
Width of Thread Recess
17 mm
Depth
1.1 mm
Radius R
0.7 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Insert Material
Carbide
Type
P12
Number of Teeth
3

Description

Milling insert for metric thread undercuts 1-1-5 mmWidth of the thread recess: 17 mm Depth t: 1.1 mm Radius R: 0.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.