Zoro Homepage

Milling Insert for Metric Thread Under-Cuts, 1-1.5mm Pitch

  • Mfr # 217273 1-1,5

  • Zoro # G816115766


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Shank Dia.
16 mm
Insert Material
Carbide
Depth
1.5 mm
Radius R
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217273 1-1,5
Zoro #
G816115766
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Depth
1.5 mm
Radius R
0.7 mm
Width of Thread Recess
2,2 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Insert Material
Carbide
Pitch
1-1.5 mm
Type
P16
Number of Teeth
6

Description

Milling insert for metric thread undercuts 1-1-5 mmWidth of the thread recess: 2-2 mm Depth t: 1.5 mm Radius R: 0.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.