Zoro Homepage

Milling Insert for Metric Thread Under-Cuts, 1.75-2.5mm Pitch

  • Mfr # 217273 1,75-2,5

  • Zoro # G016115689


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Grade
HB7720
Shank Dia.
16 mm
Depth
1.7 mm
Radius R
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217273 1,75-2,5
Zoro #
G016115689
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Depth
1.7 mm
Radius R
1.1 mm
Width of Thread Recess
2.9 mm

Details

Insert Material
Carbide
Grade
HB7720
Pitch
1.75-2.5 mm
Item
Cutter insert for circular milling
Type
P16
Number of Teeth
6

Description

Milling insert for metric thread undercuts 1-75-2-5 mmWidth of the thread recess: 2.9 mm Depth t: 1.7 mm Radius R: 1.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.