Zoro Homepage

Milling Insert for Metric Thread Under-Cuts, 3-3.5mm Pitch

  • Mfr # 217274 3-3,5

  • Zoro # G716115767


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
26 mm
Insert Material
Carbide
Grade
HB7720
Type
P26
Radius R
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217274 3-3,5
Zoro #
G716115767
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
26 mm
Radius R
1.6 mm
Width of Thread Recess
3.6 mm
Depth
2.3 mm

Details

Insert Material
Carbide
Grade
HB7720
Item
Cutter insert for circular milling
Type
P26
Number of Teeth
6

Description

Milling insert for metric thread undercuts 3-3-5 mmWidth of the thread recess: 3.6 mm Depth t: 2.3 mm Radius R: 1.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.