Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert for Parting Off, 1.5mm Milling Width

  • Mfr # 217344 1,5

  • Zoro # G816115483


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Number of Teeth
9
External Dia.
22 mm
Max. Cutting Depth
6.4 mm
Milling Width
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217344 1,5
Zoro #
G816115483
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
22 mm
Max. Cutting Depth
6.4 mm
Milling Width
1.5 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Number of Teeth
9
Type
P16

Description

Version: For particularly high feed rates. Ideal for effective series production. Number of cutting edges Z: 9 maximum cutting depth Smax: 6.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.