Zoro Homepage

Milling Insert for Parting Off, with 8 Degree Bevel, 2.5mm Milling Width

  • Mfr # 217276 2,5

  • Zoro # G516120916


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
External Dia.
37 mm
Max. Cutting Depth
11.5 mm
Number of Teeth
6
Type
P26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217276 2,5
Zoro #
G516120916
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
37 mm
Max. Cutting Depth
11.5 mm
Milling Width
2.5 mm
Radius R
0.1 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Number of Teeth
6
Type
P26

Description

Note: The 8 deg. bevel facilitates process reliability when parting off components and helps to avoid vibration. Furthermore- it makes manual parting-off easier. Number of cutting edges Z: 6 Radius R: 0.1 mm maximum cutting depth Smax: 11.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.