Zoro Homepage

Milling Insert for Parting Off, with Staggered Teeth, 2mm Milling Width

  • Mfr # 217271 2

  • Zoro # G716115835


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Type
P26
Max. Cutting Depth
11.5 mm
Radius R
0.15 mm
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217271 2
Zoro #
G716115835
UPC #
-
Country of Origin
Germany

Dimensions

Max. Cutting Depth
11.5 mm
Milling Width
2 mm
Radius R
0.15 mm
External Dia.
37 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
P26
Number of Teeth
6

Description

Milling inserts for parting off- with staggered toothing 2 mmRadius R: 0.15 mm maximum cutting depth Smax: 11.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.