Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert for Retaining Ring Grooves with Chamfer, 1.85mm Ring Thickness

  • Mfr # 217265 1,85

  • Zoro # G216115502


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Chamfer Size & Angle
0.2x45° mm
Type
P26
Number of Teeth
6
Depth
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217265 1,85
Zoro #
G216115502
UPC #
-
Country of Origin
Germany

Dimensions

Chamfer Size & Angle
0.2x45° mm
Ring Thickness
1.85 mm
Depth
1.25 mm
External Dia.
26 mm
Nominal Ring Thickness
1.85 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Type
P26
Number of Teeth
6

Description

Milling inserts for retaining ring grooves with chamfer 1-85 mmSlot width W -0.03: 1.93 mm Depth t: 1.25 mm Chamfer C: 0.2x45 deg. mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.