Zoro Homepage

Milling Insert for Retaining Ring Grooves with Chamfer, 2.15mm Ring Thickness

  • Mfr # 217265 2,15

  • Zoro # G516115493


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Type
P26
Depth
1.5 mm
Nominal Ring Thickness
2.15 mm
Chamfer Size & Angle
0.2x45° mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217265 2,15
Zoro #
G516115493
UPC #
-
Country of Origin
Germany

Dimensions

Ring Thickness
2.15 mm
Depth
1.5 mm
Nominal Ring Thickness
2.15 mm
Chamfer Size & Angle
0.2x45° mm
External Dia.
26 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
P26
Number of Teeth
6

Description

Milling inserts for retaining ring grooves with chamfer 2-15 mmSlot width W -0.03: 2.23 mm Depth t: 1.5 mm Chamfer C: 0.2x45 deg. mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.