Zoro Homepage

Milling Insert for Retaining Ring Grooves without Chamfer, 2.65mm Ring Thickness

  • Mfr # 217275 2,65

  • Zoro # G016115719


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Radius R
0.3 mm
External Dia.
26 mm
Number of Teeth
6
Nominal Ring Thickness
2.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217275 2,65
Zoro #
G016115719
UPC #
-
Country of Origin
Germany

Dimensions

Radius R
0.3 mm
External Dia.
26 mm
Ring Thickness
2.65 mm
Nominal Ring Thickness
2.65 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Number of Teeth
6
Type
P26

Description

Milling inserts for retaining ring grooves without chamfer 2-65 mmSlot width W -0.03: 2.73 mm Depth t for P16/P26: 1.75 mm Radius R: 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.