Zoro Homepage

Milling Insert for Retaining Ring Grooves without Chamfer, 3.15mm Ring Thickness

  • Mfr # 217275 3,15

  • Zoro # G716115705


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Type
P26
Radius R
0.3 mm
Nominal Ring Thickness
3.15 mm
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217275 3,15
Zoro #
G716115705
UPC #
-
Country of Origin
Germany

Dimensions

Radius R
0.3 mm
Ring Thickness
3.15 mm
Nominal Ring Thickness
3.15 mm
External Dia.
26 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Type
P26
Number of Teeth
6

Description

Milling inserts for retaining ring grooves without chamfer 3-15 mmSlot width W -0.03: 3.23 mm Depth t for P16/P26: 2.2 mm Radius R: 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.