Zoro Homepage

Milling Insert, RDEX 1604 MOSN, for Stainless Steel

  • Mfr # 212305 INOX

  • Zoro # G816115803


product price: $12.99
/ea

Key Features

Grade
HB7535
Insert Thickness
4.76 mm
Insert Material
Carbide
Insert Type
RDEX 1604 MOSN
Feed Per Tooth
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212305 INOX
Zoro #
G816115803
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.2 mm

Details

Item
Indexable insert for milling
Grade
HB7535
Insert Material
Carbide
Insert Type
RDEX 1604 MOSN
Feed Per Tooth
0.3 mm
Indexable insert clearance angle
15°
Number of Changes/Inserts
1
Correction Factor
2.5
Type
INOX

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 3.5 mm. Feed fz per tooth: 0.3 mm ISO code indexable insert: RDEX 1604 MOSN Type: INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.