Zoro Homepage

Milling Insert, RDHW 0501 MOT, for Steel

  • Mfr # 212181 ST900

  • Zoro # G816115841


product price: $10.25
/ea

Key Features

Insert Type
RDHX 0501 MOTN
Insert Thickness
1.59 mm
Insert Material
Carbide
Grade
HB7525
Feed Per Tooth
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212181 ST900
Zoro #
G816115841
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
1.59 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
RDHX 0501 MOTN
Insert Material
Carbide
Grade
HB7525
Item
Indexable insert for milling
Feed Per Tooth
0.15 mm
Number of Changes/Inserts
1
Correction Factor
2.5
Type
ST900
Indexable insert clearance angle
15°

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 1.1 mm. Feed fz per tooth: 0.15 mm ISO code indexable insert: RDHX 0501 MOTN Type: ST900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.