Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, RDHW 1003 MOT, for Hard Machining

  • Mfr # 212251 HART

  • Zoro # G916115635


product price: $10.35
/ea

Key Features

Grade
HB7605
Insert Thickness
3.18 mm
Insert Material
Carbide
Coating
coated
Insert Type
RDHW 1003 MOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212251 HART
Zoro #
G916115635
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm

Details

Grade
HB7605
Insert Material
Carbide
Coating
coated
Insert Type
RDHW 1003 MOT
Item
Indexable insert for milling
Correction Factor
2.5
Feed Per Tooth
0.16 mm
Type
HART
Number of Changes/Inserts
1
Indexable insert clearance angle
15°

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2 mm. Feed fz per tooth: 0.16 mm ISO code indexable insert: RDHW 1003 MOT Type: HART

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.