Zoro Homepage

Milling Insert, RDHW 1003 MOTN, for Hard Machining

  • Mfr # 212245 HART

  • Zoro # G316115594


product price: $10.35
/ea

Key Features

Insert Material
Carbide
Grade
HB7505
Insert Type
RDHW 1003 MOTN
Insert Thickness
3.18 mm
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212245 HART
Zoro #
G316115594
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7505
Insert Type
RDHW 1003 MOTN
Correction Factor
2.5
Number of Changes/Inserts
1
Indexable insert clearance angle
15°
Type
HART
Feed Per Tooth
0.16 mm

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2 mm. Feed fz per tooth: 0.16 mm ISO code indexable insert: RDHW 1003 MOTN Type: HART

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.