Zoro Homepage

Milling Insert, RDHW 1003 MOTN, General Purpose

  • Mfr # 212255 UNI

  • Zoro # G116115541


product price: $10.35
/ea

Key Features

Insert Thickness
3.18 mm
Insert Material
Carbide
Insert Type
RDHW 1003 MOTN
Grade
HB7520
Number of Changes/Inserts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212255 UNI
Zoro #
G116115541
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.2 mm

Details

Insert Material
Carbide
Insert Type
RDHW 1003 MOTN
Item
Indexable insert for milling
Grade
HB7520
Number of Changes/Inserts
1
Type
UNI
Indexable insert clearance angle
15°
Correction Factor
2.5

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2 mm. ISO code indexable insert: RDHW 1003 MOTN Type: UNI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.