Zoro Homepage

Milling Insert, RDHW 12T3 MOT, for Steel

  • Mfr # 212271 ST900

  • Zoro # G716115583


product price: $11.19
/ea

Key Features

Insert Thickness
3.97 mm
Insert Material
Carbide
Grade
HB7525
Insert Type
RDHW 12T3 MOTN
Feed Per Tooth
0.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212271 ST900
Zoro #
G716115583
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
3.97 mm
Min. Cutting Depth
0.2 mm

Details

Insert Material
Carbide
Grade
HB7525
Insert Type
RDHW 12T3 MOTN
Item
Indexable insert for milling
Feed Per Tooth
0.22 mm
Indexable insert clearance angle
15°
Type
ST900
Correction Factor
2.5
Number of Changes/Inserts
1

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2.5 mm. Feed fz per tooth: 0.22 mm ISO code indexable insert: RDHW 12T3 MOTN Type: ST900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.