Zoro Homepage

Milling Insert, RDHW 1604 MOT, for Steel

  • Mfr # 212296 ST900

  • Zoro # G416115791


product price: $13.29
/ea

Key Features

Insert Thickness
4.76 mm
Grade
HB7525
Insert Material
Carbide
Insert Type
RDHW 1604 MOTN
Feed Per Tooth
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212296 ST900
Zoro #
G416115791
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.25 mm

Details

Item
Indexable insert for milling
Grade
HB7525
Insert Material
Carbide
Insert Type
RDHW 1604 MOTN
Feed Per Tooth
0.3 mm
Correction Factor
2.5
Number of Changes/Inserts
1
Indexable insert clearance angle
15°
Type
ST900

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 3.5 mm. Feed fz per tooth: 0.3 mm ISO code indexable insert: RDHW 1604 MOTN Type: ST900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.