
Milling Insert, RDHX 0702 MO, General Purpose
Mfr # 212224 UNI
Zoro # G516115639
product price: $11.35
/eaKey Features
Insert Type
RDHX 0702 MO
Insert Material
Carbide
Insert Thickness
2.38 mm
Grade
HB735
Type
UNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212224 UNI
Zoro #
G516115639
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
2.38 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Insert Type
RDHX 0702 MO
Insert Material
Carbide
Grade
HB735
Type
UNI
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
1
Description
Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 1.5 mm. ISO code indexable insert: RDHX 0702 MO Type: UNI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.