Zoro Homepage

Milling Insert, RDHX 0702 MOTN, General Purpose

  • Mfr # 212225 UNI

  • Zoro # G116115695


product price: $9.29
/ea

Key Features

Insert Thickness
2.38 mm
Insert Type
RDHX 0702 MOTN
Grade
HB7520
Insert Material
Carbide
Min. Cutting Depth
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212225 UNI
Zoro #
G116115695
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
2.38 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
RDHX 0702 MOTN
Grade
HB7520
Item
Indexable insert for milling
Insert Material
Carbide
Number of Changes/Inserts
1
Indexable insert clearance angle
15°
Correction Factor
2.5
Type
UNI

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 1.5 mm. ISO code indexable insert: RDHX 0702 MOTN Type: UNI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.