Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, RDHX 1003 MOTN, for Hard Machining

  • Mfr # 212248 HART

  • Zoro # G116115619


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Insert Type
RDHX 1003 MOTN
Grade
CBN925
Insert Thickness
3.18 mm
Insert Material
CBN
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212248 HART
Zoro #
G116115619
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.1 mm

Details

Insert Type
RDHX 1003 MOTN
Item
Indexable insert for milling
Grade
CBN925
Insert Material
CBN
Correction Factor
2.5
Number of Changes/Inserts
1
Feed Per Tooth
0.16 mm
Indexable insert clearance angle
15°
Type
HART

Description

Version: With coating to visually detect wear. All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Mount with tightening value 3.0 Nm. Standard application values for ae = 0.3xD / apmax = 2 mm. Feed fz per tooth: 0.16 mm ISO code indexable insert: RDHX 1003 MOTN Type: HART

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.