Zoro Homepage

Milling Insert, RDHX 1003 MOTN, for Steel

  • Mfr # 212242 ST900

  • Zoro # G616115577


product price: $11.19
/ea

Key Features

Grade
HB7525
Insert Type
RDHX 1003 MOTN
Insert Material
Carbide
Insert Thickness
3.18 mm
Number of Changes/Inserts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212242 ST900
Zoro #
G616115577
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.2 mm

Details

Grade
HB7525
Insert Type
RDHX 1003 MOTN
Item
Indexable insert for milling
Insert Material
Carbide
Number of Changes/Inserts
1
Feed Per Tooth
0.22 mm
Correction Factor
2.5
Type
ST900
Indexable insert clearance angle
15°

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2 mm. Feed fz per tooth: 0.22 mm ISO code indexable insert: RDHX 1003 MOTN Type: ST900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.