Zoro Homepage

Milling Insert, RDHX 12T3 MOT, General Purpose

  • Mfr # 212284 UNI

  • Zoro # G016115832


product price: $12.25
/ea

Key Features

Grade
HB735
Insert Thickness
3.97 mm
Insert Type
RDHX 12T3 MOT
Insert Material
Carbide
Type
UNI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212284 UNI
Zoro #
G016115832
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.97 mm
Min. Cutting Depth
0.2 mm

Details

Grade
HB735
Item
Indexable insert for milling
Insert Type
RDHX 12T3 MOT
Insert Material
Carbide
Type
UNI
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
1

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2.5 mm. ISO code indexable insert: RDHX 12T3 MOT Type: UNI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.