Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, RDHX 12T3 MOTN, for Steel

  • Mfr # 212273 ST1400

  • Zoro # G216115472


product price: $12.25
/ea

Key Features

Insert Type
RDHX 12T3 MOTN
Insert Thickness
3.97 mm
Grade
HB7515
Insert Material
Carbide
Indexable insert clearance angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212273 ST1400
Zoro #
G216115472
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.97 mm
Min. Cutting Depth
0.25 mm

Details

Insert Type
RDHX 12T3 MOTN
Item
Indexable insert for milling
Grade
HB7515
Insert Material
Carbide
Indexable insert clearance angle
15°
Number of Changes/Inserts
1
Type
ST1400
Correction Factor
2.5
Feed Per Tooth
0.22 mm

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2.5 mm. Feed fz per tooth: 0.22 mm ISO code indexable insert: RDHX 12T3 MOTN Type: ST1400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.