
Milling Insert, RDMW 12T3 MOT, for Hard Machining
Mfr # 212277 HART
Zoro # G116115466
product price: $11.35
/eaKey Features
Insert Type
RDMW 12T3 MOT
Insert Material
Carbide
Insert Thickness
3.97 mm
Grade
HB7605
Coating
coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212277 HART
Zoro #
G116115466
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
3.97 mm
Min. Cutting Depth
0.2 mm
Details
Item
Indexable insert for milling
Insert Type
RDMW 12T3 MOT
Insert Material
Carbide
Grade
HB7605
Coating
coated
Indexable insert clearance angle
15°
Type
HART
Correction Factor
2.5
Number of Changes/Inserts
1
Feed Per Tooth
0.16 mm
Description
Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2.5 mm. Feed fz per tooth: 0.16 mm ISO code indexable insert: RDMW 12T3 MOT Type: HART
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.