
Milling Insert, RDMW 12T3 MOTN, for Hard Machining
Mfr # 212275 HART
Zoro # G816115506
product price: $11.35
/eaKey Features
Insert Material
Carbide
Insert Type
RDMW 12T3 MOTN
Insert Thickness
3.97 mm
Grade
HB7505
Type
HART
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212275 HART
Zoro #
G816115506
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
3.97 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
RDMW 12T3 MOTN
Grade
HB7505
Type
HART
Correction Factor
2.5
Indexable insert clearance angle
15°
Feed Per Tooth
0.16 mm
Number of Changes/Inserts
1
Description
Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2.5 mm. Feed fz per tooth: 0.16 mm ISO code indexable insert: RDMW 12T3 MOTN Type: HART
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.