
Milling Insert, RPKT10T3MOT, for Stainless Steel (Discontinued)
- Mfr # 212040 INOX
- Zoro # G016115474
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212040 INOX
Zoro #
G016115474
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
3.97 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Grade
HB7635
Insert Material
Carbide
Insert Type
RPKT 10T3MOT
Correction Factor
2.5
Indexable insert clearance angle
11°
Type
INOX
Feed Per Tooth
0.15 mm
Number of Changes/Inserts
6
Description
Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / ap = 1 mm. In order to use all six cutting edges- an ap of 2.5 mm must not be exceeded. Feed fz per tooth: 0.15 mm ISO code indexable insert: RPKT 10T3MOT Type: INOX
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.