Zoro Homepage

Milling Insert, RPKT10T3MOT, General Purpose

  • Mfr # 212042 UNI

  • Zoro # G016115504


product price: $11.19
/ea

Key Features

Grade
HB7635
Insert Material
Carbide
Insert Thickness
3.97 mm
Insert Type
RPKT 10T3MOT
Indexable insert clearance angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212042 UNI
Zoro #
G016115504
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.97 mm
Min. Cutting Depth
0.15 mm

Details

Grade
HB7635
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
RPKT 10T3MOT
Indexable insert clearance angle
11°
Type
UNI
Number of Changes/Inserts
6
Correction Factor
2.5

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / ap = 1 mm. In order to use all six cutting edges- an ap of 2.5 mm must not be exceeded. ISO code indexable insert: RPKT 10T3MOT Type: UNI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.