
Milling Insert, RPKT1204MOT, for Stainless Steel (Discontinued)
- Mfr # 212060 INOX
- Zoro # G916115840
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212060 INOX
Zoro #
G916115840
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Grade
HB7635
Insert Type
RPKT 1204MOT
Insert Material
Carbide
Feed Per Tooth
0.15 mm
Indexable insert clearance angle
11°
Correction Factor
2.5
Type
INOX
Number of Changes/Inserts
6
Description
Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / ap = 1.2 mm. In order to use all six cutting edges- an ap of 3 mm must not be exceeded. Feed fz per tooth: 0.15 mm ISO code indexable insert: RPKT 1204MOT Type: INOX
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.