
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212052 ST900
Zoro #
G916115789
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.15 mm
Details
Insert Material
Carbide
Grade
HB7525
Item
Indexable insert for milling
Insert Type
RPKT 1204MOT
Feed Per Tooth
0.35 mm
Indexable insert clearance angle
11°
Type
ST900
Number of Changes/Inserts
6
Correction Factor
2.5
Description
Version: Round inserts with sixfold indexing. Taking the maximum cutting depth into account- six fully functional cutting edges are produced. Note: Standard application values for ae = 0.3xD / ap = 1.2 mm. In order to use all six cutting edges- an ap of 3 mm must not be exceeded. Feed fz per tooth: 0.35 mm ISO code indexable insert: RPKT 1204MOT Type: ST900
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.