
Milling Insert, RPKW1204MOT, for Hard Machining (Discontinued)
- Mfr # 212058 HART
- Zoro # G716115842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212058 HART
Zoro #
G716115842
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB7605
Item
Indexable insert for milling
Insert Type
RPKW 1204MOT
Insert Material
Carbide
Type
HART
Feed Per Tooth
0.15 mm
Indexable insert clearance angle
11°
Correction Factor
2.5
Number of Changes/Inserts
6
Description
Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / ap = 1.2 mm. In order to use all six cutting edges- an ap of 3 mm must not be exceeded. Feed fz per tooth: 0.15 mm ISO code indexable insert: RPKW 1204MOT Type: HART
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.