
Milling Insert, SDHT 0903 AEEN, for Cast Iron
Mfr # 214470 GG
Zoro # G016115818
product price: $13.15
/eaKey Features
Insert Thickness
3.18 mm
Insert Material
Carbide
Insert Type
SDHT 0903 AEEN
Grade
HB7710
Type
GG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214470 GG
Zoro #
G016115818
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
3.18 mm
Min. Cutting Depth
0.13 mm
Details
Insert Material
Carbide
Insert Type
SDHT 0903 AEEN
Grade
HB7710
Item
Indexable insert for milling
Type
GG
Indexable insert clearance angle
15°
Feed Per Tooth
0.17 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Description
Version: - Indexable inserts for higher cutting speeds and feed rates. - Precision sintered and ground for best surface finish quality. - Micro-grain structure gives high strength and wear resistance. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3 mm. Feed fz per tooth: 0.17 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.