Zoro Homepage

Milling Insert, SDHW 0903 AESN, for Steel

  • Mfr # 214475 ST500

  • Zoro # G616115751


product price: $13.15
/ea

Key Features

Insert Material
Cermet
Grade
CU7725
Insert Type
SDHW 0903 AESN
Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214475 ST500
Zoro #
G616115751
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Cermet
Grade
CU7725
Item
Indexable insert for milling
Insert Type
SDHW 0903 AESN
Number of Changes/Inserts
4
Type
ST500
Indexable insert clearance angle
15°
Feed Per Tooth
0.19 mm
Correction Factor
2.5

Description

Version: - Indexable inserts for higher cutting speeds and feed rates. - Precision sintered and ground for best surface finish quality. - Micro-grain structure gives high strength and wear resistance. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.