Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, SDHX 0903 AFTN, for Steel

  • Mfr # 214439 ST1400

  • Zoro # G216115779


product price: $14.65
/ea

Key Features

Grade
HB7515
Insert Material
Carbide
Insert Type
SDHX 0903 AFTN
Insert Thickness
3.18 mm
Indexable insert clearance angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214439 ST1400
Zoro #
G216115779
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.2 mm

Details

Grade
HB7515
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
SDHX 0903 AFTN
Indexable insert clearance angle
15°
Feed Per Tooth
0.14 mm
Type
ST1400
Correction Factor
2.5
Number of Changes/Inserts
4

Description

Version: - Indexable inserts for higher cutting speeds and feed rates. - Precision sintered and ground for best surface finish quality. - Micro-grain structure gives high strength and wear resistance. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3 mm. Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.