Zoro Homepage

Milling Insert, SDMX 0903 AFEN, for Stainless Steel

  • Mfr # 214460 INOX

  • Zoro # G616115799


product price: $13.35
/ea

Key Features

Insert Type
SDMX 0903 AFEN
Insert Material
Carbide
Grade
HB7635
Insert Thickness
3.18 mm
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214460 INOX
Zoro #
G616115799
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.17 mm

Details

Insert Type
SDMX 0903 AFEN
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7635
Correction Factor
2.5
Indexable insert clearance angle
15°
Feed Per Tooth
0.14 mm
Type
INOX
Number of Changes/Inserts
4

Description

Version: - Indexable inserts for higher cutting speeds and feed rates. - Precision sintered and ground for best surface finish quality. - Micro-grain structure gives high strength and wear resistance. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3 mm. Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.