Zoro Homepage

Milling Insert, SDMX 0903 AFEN, for Steel

  • Mfr # 214477 ST900

  • Zoro # G216115755


product price: $14.65
/ea

Key Features

Insert Type
SDMX 0903 AFEN
Grade
HB7525
Insert Material
Carbide
Insert Thickness
3.18 mm
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214477 ST900
Zoro #
G216115755
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.17 mm

Details

Insert Type
SDMX 0903 AFEN
Item
Indexable insert for milling
Grade
HB7525
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Type
ST900
Feed Per Tooth
0.14 mm

Description

Version: - Indexable inserts for higher cutting speeds and feed rates. - Precision sintered and ground for best surface finish quality. - Micro-grain structure gives high strength and wear resistance. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3 mm. Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.