Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, SDMX 0903 AFEN, General Purpose

  • Mfr # 214441 UNI

  • Zoro # G016115801


product price: $14.65
/ea

Key Features

Grade
HB735
Insert Thickness
3.18 mm
Insert Type
SDMX 0903 AFEN
Insert Material
Carbide
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214441 UNI
Zoro #
G016115801
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.17 mm

Details

Grade
HB735
Item
Indexable insert for milling
Insert Type
SDMX 0903 AFEN
Insert Material
Carbide
Correction Factor
2.5
Indexable insert clearance angle
15°
Type
UNI
Number of Changes/Inserts
4

Description

Version: - Indexable inserts for higher cutting speeds and feed rates. - Precision sintered and ground for best surface finish quality. - Micro-grain structure gives high strength and wear resistance. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.