Zoro Homepage

Milling Insert without Profile, 1.5mm Milling Width

  • Mfr # 217255 1,5

  • Zoro # G216115786


product price: $53.39
/ea

Key Features

Grade
HB7720
Number of Teeth
3
External Dia.
11.7 mm
Max. Cutting Depth
2.25 mm
Type
P12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217255 1,5
Zoro #
G216115786
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
11.7 mm
Max. Cutting Depth
2.25 mm
Radius R
0.1 mm
Milling Width
1.5 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Number of Teeth
3
Type
P12

Description

Milling insert without profile 1-5 mmMilling width A: 1.5 mm Radius R: 0.1 mm ExternalD: 11.7 mm maximum cutting depth Smax: 2.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.