Zoro Homepage

Milling Insert without Profile, 2.5mm Milling Width

  • Mfr # 217256 2,5

  • Zoro # G816115711


product price: $65.59
/ea

Key Features

Grade
HB7720
Type
P16
Radius R
0.15 mm
Number of Teeth
6
External Dia.
17.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217256 2,5
Zoro #
G816115711
UPC #
-
Country of Origin
Germany

Dimensions

Milling Width
2.5 mm
Radius R
0.15 mm
External Dia.
17.7 mm
Max. Cutting Depth
3.5 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
P16
Number of Teeth
6

Description

Milling insert without profile 2-5 mmMilling width A: 2.5 mm Radius R: 0.15 mm ExternalD: 17.7 mm maximum cutting depth Smax: 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.