Zoro Homepage

Milling Insert without Profile, 2.5mm Milling Width

  • Mfr # 217259 2,5

  • Zoro # G216115588


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Radius R
0.15 mm
Number of Teeth
6
Type
P26
External Dia.
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217259 2,5
Zoro #
G216115588
UPC #
-
Country of Origin
Germany

Dimensions

Milling Width
2.5 mm
Radius R
0.15 mm
External Dia.
37 mm
Max. Cutting Depth
11.5 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Number of Teeth
6
Type
P26

Description

Version: With extra-large groove depth Smax. Number of cutting edges Z: 6 Radius R: 0.15 mm ExternalD: 37 mm maximum cutting depth Smax: 11.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.