Zoro Homepage

Milling Insert without Profile, 30 Degree

  • Mfr # 217264 30

  • Zoro # G916115468


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
26 mm
Grade
HB7720
Clearance Angle
30°
Max. Cutting Depth
3.4 mm
Type
P26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217264 30
Zoro #
G916115468
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
26 mm
Max. Cutting Depth
3.4 mm
Milling Width
6.1 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Clearance Angle
30°
Type
P26
Number of Teeth
6

Description

Version: With trailing chamfer- suitable for face machining. Number of cutting edges Z: 6 Milling width A: 6.1 mm maximum cutting depth Smax: 3.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.