Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert without Profile, 4mm Milling Width

  • Mfr # 217256 4

  • Zoro # G216115724


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
External Dia.
16 mm
Number of Teeth
6
Max. Cutting Depth
3.5 mm
Type
P16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217256 4
Zoro #
G216115724
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
16 mm
Milling Width
4 mm
Max. Cutting Depth
3.5 mm
Radius R
0.15 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Number of Teeth
6
Type
P16

Description

Milling insert without profile 4 mmMilling width A: 4 mm Radius R: 0.15 mm ExternalD: 16 mm maximum cutting depth Smax: 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.