Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert without Profile, 5mm Milling Width

  • Mfr # 217258 5

  • Zoro # G716115620


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Type
P26
Radius R
0.15 mm
Max. Cutting Depth
6.2 mm
External Dia.
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217258 5
Zoro #
G716115620
UPC #
-
Country of Origin
Germany

Dimensions

Milling Width
5 mm
Radius R
0.15 mm
Max. Cutting Depth
6.2 mm
External Dia.
26 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
P26
Number of Teeth
6

Description

Milling insert without profile 5 mmMilling width A: 5 mm Radius R: 0.15 mm ExternalD: 26 mm maximum cutting depth Smax: 6.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.